Motion
DW8751

DEWALT
DW8751

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #03236589
MFR #DW8751
Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8751

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #03236589
MFR #DW8751

Mfr description
DW8751 4-1/2X3/32X5/8-11 ABRASIVE
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    4-1/2 in
  • Weight
    0.275 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal, Stainless Steel
  • Grit Number
    24
  • Includes
    (1) Cutting and Notching Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    028877441429
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)