Motion
DW9153

DEWALT
DW9153

Circular Saw Blade - High Speed Steel, 6-1/2 in Blade Diameter, Number of Teeth: 90
Mi Item #03236590
MFR #DW9153
Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW9153

Circular Saw Blade - High Speed Steel, 6-1/2 in Blade Diameter, Number of Teeth: 90
Mi Item #03236590
MFR #DW9153

Mfr description
DW9153 6-1/2 90T CRDLSS SAW BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.11/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    6-1/2 in

Details

  • Body Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Diamond Arbor
    No
  • Hook Angle
    35 °
  • Number Of Teeth
    90
  • Series
    Series 20
  • UPC_NO
    028877435954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)