1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5916
One Piece Carbide Core Bits - SDS, 2 in, 10 in Drilling Depth
Mi Item #
03236591
MFR #
DW5916
Price
$290.10
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5916
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5916
One Piece Carbide Core Bits - SDS, 2 in, 10 in Drilling Depth
Mi Item #
03236591
MFR #
DW5916
Mfr description
DW5916 1-PC 2X12 SDS MAX CORE BIT
Alternating tooth design delivers increased durability and quicker centering Tool free centering bit allows for easier removal
Low friction core body provides faster drilling
One-piece design provides more durability than two-piece design
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$290
.10
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
2 in
Drilling Depth
10 in
Overall Length
12 in
Details
Shank Type
SDS
UPC_NO
028877449869
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items