Motion
DW8813

DEWALT
DW8813

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #03236598
MFR #DW8813
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8813

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #03236598
MFR #DW8813

Mfr description
DW8813 5X1/8X5/8-11 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Weight
    0.4 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    24
  • Material
    Zirconia
  • Max Rpm
    12200 rpm
  • UPC_NO
    028877441955
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)