Motion
DW8821

DEWALT
DW8821

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 10100 rpm
MI ITEM #03236601
MFR #DW8821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8821

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 10100 rpm
MI ITEM #03236601
MFR #DW8821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8821 6X1/4X5/8-11 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
  • 3 full sheets of fiberglass for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    10100 rpm
  • UPC_NO
    028877442037
  • Weight
    0.78 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought