Motion
DW8827

DEWALT
DW8827

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8700 rpm
Mi Item #03236603
MFR #DW8827
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8827

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8700 rpm
Mi Item #03236603
MFR #DW8827

Mfr description
DW8827 7X1/4X5/8-11 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    7.0000 in
  • Weight
    1.2 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Zirconia
  • Max Rpm
    8700 rpm
  • Package Quantity
    10
  • UPC_NO
    028877442099
  • Warranty
    30 days
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)