Motion
DW8833

DEWALT
DW8833

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
Mi Item #03236605
MFR #DW8833
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8833

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
Mi Item #03236605
MFR #DW8833

Mfr description
DW8833 9X1/4X5/8-11 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    9.0000 in
  • Weight
    1.65 lbs
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Zirconia
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • UPC_NO
    028877442150
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)