Motion
DW4890

DEWALT
DW4890

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 15 Pieces Per Set
MI ITEM #03236608
MFR #DW4890
Price$43.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4890

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 15 Pieces Per Set
MI ITEM #03236608
MFR #DW4890

Mfr description
DW4890 15-PC RECIP SAW BLADE SET
  • Combination sets provide a selection of blades for common applications
  • Tough case or Expandable case holds blades and is designed to fit in power tool kit box
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.83/each

Specifications

Dimensions

  • Largest Blade Length
    6 in
  • Length
    6 in
  • Smallest Blade Length
    6 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Includes
    Case
  • Number Of Pieces
    15
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back, Tapered Back for Plunging
  • Tpi
    14, 18, 6
  • UPC_NO
    028877428178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)