Motion
DW1708

DEWALT
DW1708

Brad Point Drill Bits - 5/16 in Drill Bit Size, 3.13 in Flute Length, 4.75 in Overall Length
MI ITEM #03236610
MFR #DW1708
Your Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1708

Brad Point Drill Bits - 5/16 in Drill Bit Size, 3.13 in Flute Length, 4.75 in Overall Length
MI ITEM #03236610
MFR #DW1708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.66/each(List $8.81)

Overview

Mfr description
DW1708 5/16 BRAD POINT DRILL BIT
  • Precise cutting edges to reduce splintering
  • Brad point tip reduces walking
  • Engineered flutes for clean effective chip removal
  • 3/4" - 1 3/8" in step increments of 1/16"

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    3.13 in
  • Overall Length
    4.75 in
  • Package Quantity
    1
  • UPC_NO
    028877463377
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought