Motion
DW1702

DEWALT
DW1702

Brad-Point Drill Bit - 1/8 in Drill Bit Size, 1-3/4 in Flute Length, 2-3/4 in Overall Length
MI ITEM #03236625
MFR #DW1702
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1702

Brad-Point Drill Bit - 1/8 in Drill Bit Size, 1-3/4 in Flute Length, 2-3/4 in Overall Length
MI ITEM #03236625
MFR #DW1702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
DW1702 1/8 BRAD POINT DRILL BIT
  • Precise cutting edges to reduce splintering
  • Brad point tip reduces walking
  • Engineered flutes for clean effective chip removal
  • 3/4" - 1 3/8" in step increments of 1/16"

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    1-3/4 in
  • Overall Length
    2-3/4 in
  • Shank Type
    Plain Round
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Shank Size
    1/8 in
  • Extension Capability
    No
  • UPC_NO
    028877463346
  • Weight
    0.025 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought