1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW1710
Brad Point Drill Bits - 3/8 in Drill Bit Size, 3.5 in Flute Length, 5.25 in Overall Length
Mi Item #
03236627
MFR #
DW1710
Price
$9.36
/each
Qty
Add to Cart
Previous Page
Home
DEWALT DW1710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW1710
Brad Point Drill Bits - 3/8 in Drill Bit Size, 3.5 in Flute Length, 5.25 in Overall Length
Mi Item #
03236627
MFR #
DW1710
Mfr description
DW1710 3/8 BRAD POINT DRILL BIT
Precise cutting edges to reduce splintering
Brad point tip reduces walking
Engineered flutes for clean effective chip removal
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.36
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
3/8 in
Flute Length
3.5 in
Overall Length
5.25 in
Weight
0.11 lbs
Details
Package Quantity
1
UPC_NO
028877463384
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items