Motion
DW1714

DEWALT
DW1714

Brad Point Drill Bits - 1/2 in Drill Bit Size, 4 in Flute Length, 6 in Overall Length
MI ITEM #03236628
MFR #DW1714
List Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1714

Brad Point Drill Bits - 1/2 in Drill Bit Size, 4 in Flute Length, 6 in Overall Length
MI ITEM #03236628
MFR #DW1714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.48/each for your price

Overview

Mfr description
DW1714 1/2 BRAD POINT DRILL BIT
  • Precise cutting edges to reduce splintering
  • Brad point tip reduces walking
  • Engineered flutes for clean effective chip removal
  • 3/4" - 1 3/8" in step increments of 1/16"

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    4 in
  • Overall Length
    6 in
  • Package Quantity
    1
  • UPC_NO
    028877463391
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought