Motion
DW4551

DEWALT
DW4551

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 13300 rpm
MI ITEM #03236632
MFR #DW4551
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4551

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 13300 rpm
MI ITEM #03236632
MFR #DW4551

Mfr description
DW4551 4-1/2X1/4X5/8-11 MASONRY
  • Silicon carbide grain for long wheel life in all masonry materials
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary wheel design ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Weight
    0.48 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Max Rpm
    13300 rpm
  • UPC_NO
    028877445892
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)