Motion
DW1587

DEWALT
DW1587

Spade-Blade Wood Bit Set - Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 1 in, Number of Pieces: 6
Mi Item #03236637
MFR #DW1587
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1587

Spade-Blade Wood Bit Set - Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 1 in, Number of Pieces: 6
Mi Item #03236637
MFR #DW1587

Mfr description
DW1587 6-PC WOOD BORING BIT SET
  • Heavy-duty shanks for durability
  • Extreme Speed Channels for fast chip removal
  • The patented corner design helps preserve life and protect against nail impact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
  • Increments
    1/8 in
  • Largest Drill Bit Size
    1 in
  • Overall Length
    6 in
  • Smallest Drill Bit Size
    3/8 in
  • Weight
    0.584 lbs

Details

  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    028877475721
  • Number Of Pieces
    6
  • Number Of Spurs
    0
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028877475721
  • Wire Fishing Hole
    Wire Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)