Motion
DW8800

DEWALT
DW8800

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #03236639
MFR #DW8800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8800

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #03236639
MFR #DW8800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8800 4X3/32X5/8 ZIRC ABRASIVE
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    15200 rpm
  • Weight
    0.09 lbs
  • Description Keyword
    5/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought