Motion
DW4857

DEWALT
DW4857

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 5 Pieces Per Set
MI ITEM #03236644
MFR #DW4857
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4857

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 5 Pieces Per Set
MI ITEM #03236644
MFR #DW4857

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Blade Length
    6 in
  • Length
    6.0000 in
  • Smallest Blade Length
    6 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Includes
    DW4813
  • Number Of Pieces
    5
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back, Tapered Back for Plunging
  • Tpi
    14, 18, 24, 6
  • UPC_NO
    028877464664

Overview

Mfr description
DW4857 5-PC RECIP SAW BLADE SET
  • Combination sets provide a selection of blades for common applications
  • Tough case or Expandable case holds blades and is designed to fit in power tool kit box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought