Motion
DW8801

DEWALT
DW8801

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 24 Grit, 15200 rpm
Mi Item #03236662
MFR #DW8801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8801

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 24 Grit, 15200 rpm
Mi Item #03236662
MFR #DW8801

Mfr description
DW8801 4X1/8X3/8 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Weight
    0.172 lbs
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • Grit Number
    24
  • Material
    Zirconia
  • Max Rpm
    15200 rpm
  • UPC_NO
    028877441832
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)