Motion
DW8755

DEWALT
DW8755

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 10100 rpm
MI ITEM #03236703
MFR #DW8755
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8755

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 24 Grit, 10100 rpm
MI ITEM #03236703
MFR #DW8755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
DW8755 6X3/32X5/8-11 ABRASIVE
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    10100 rpm
  • For Use With
    Metal, Stainless Steel
  • Application
    Cutting
  • Includes
    (1) Cutting and Notching Wheel
  • UPC_NO
    028877441665
  • Package Quantity
    25
  • Weight
    0.35 lbs
  • Disc Diameter
    6.0000 in
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text