Motion
DW8757

DEWALT
DW8757

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236704
MFR #DW8757
List Price$12.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8757

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236704
MFR #DW8757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.89/each for your price

Overview

Mfr description
DW8757 7X3/32X5/8-11 ABRASIVE
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877441689
  • Weight
    0.6 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text