Motion
DW1574

DEWALT
DW1574

Spade-Blade Drill Bit - 1/2 in Drill Bit Size, 6 in Overall Length
MI ITEM #03236708
MFR #DW1574
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1574

Spade-Blade Drill Bit - 1/2 in Drill Bit Size, 6 in Overall Length
MI ITEM #03236708
MFR #DW1574

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
DW1574 1/2X6 WOOD BORING BIT
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking Cutting spurs provide optimum hole finish 1/4 in Hex shank prevents slipping and fits all 1/4 in quick change systems Hang hole allows for bit storage & wire pulling.

Specifications

  • Drill Bit Size
    1/2 in
  • Overall Length
    6 in
  • Adjustable Blade Bit
    No
  • Material
    Carbon Steel Alloy
  • Shank Type
    Quick-Change Hex
  • Shank Size
    1/4 in
  • Finish Coating
    Uncoated
  • Curved Cutter
    No
  • Number Of Spurs
    0
  • Center Point Type
    Spur Point
  • Wire Fishing Hole
    Wire Hole
  • Extension Capability
    Extension Compatible
  • Manufacturer Upc Number
    028877475592
  • UPC_NO
    028877475592
  • Bit Diameter Compatibility
    1/2 in
  • Finish
    Uncoated
  • Weight
    0.104 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text