Motion
DW8756

DEWALT
DW8756

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8700 rpm
Mi Item #03236721
MFR #DW8756
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8756

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8700 rpm
Mi Item #03236721
MFR #DW8756

Mfr description
DW8756 7X3/32X7/8 ABRASIVE
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.36 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    3/32 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877441672
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)