Motion
DW2336

DEWALT
DW2336

Nut Driver Set - Solid Shank Style, Number of Drivers: 7
MI ITEM #03236725
MFR #DW2336
List Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2336

Nut Driver Set - Solid Shank Style, Number of Drivers: 7
MI ITEM #03236725
MFR #DW2336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.36/each for your price

Overview

Mfr description
DW2336 7-PC 6 1 DRIVE SET
  • Quickly changes between 6 drivers to increase speed
  • Stores all 6 drivers in 1 holder to eliminate the frustration of losing bits
  • Includes most common geometries which is ideal for applications where multiple geometries are needed

Specifications

  • Number of Drivers
    7
  • Shank Style
    Solid
  • Hex Size
    (2) 1/4 in, 5/16 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    028877513645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought