Motion
DW3215PT

DEWALT
DW3215PT

Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 60
MI ITEM #03236728
MFR #DW3215PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3215PT

Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 60
MI ITEM #03236728
MFR #DW3215PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3215PT SAW BLADE 10 60T
  • Premium Micro-Grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision Balanced, Laser-Cut Body provides extremely accurate cuts
  • Exclusive Dampening Slots reduce vibration to enhance cutting accuracy
  • Tough Coat Finish reduces heat, friction, and gum to promote blade life

Specifications

  • Cutting Material
    Carbide-Tipped
  • Blade Diameter
    10 in
  • Arbor Size
    5/8 in
  • Number Of Teeth
    60
  • Diamond Arbor
    No
  • Max Rpm
    6000 rpm
  • Hook Angle
    10 °
  • UPC_NO
    028877568768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text