Motion
DW3218PT

DEWALT
DW3218PT

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 80
MI ITEM #03236730
MFR #DW3218PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3218PT

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 80
MI ITEM #03236730
MFR #DW3218PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3218PT SAW BLADE 10 80T
  • Premium Micro-Grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision Balanced, Laser-Cut Body provides extremely accurate cuts
  • Exclusive Dampening Slots reduce vibration to enhance cutting accuracy
  • Tough Coat Finish reduces heat, friction, and gum to promote blade life

Specifications

  • Cutting Material
    Carbide-Tipped
  • Blade Diameter
    10 in
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Arbor Size
    5/8 in
  • Number Of Teeth
    80
  • Width of Cut
    0.098 in
  • Diamond Arbor
    No
  • Max Rpm
    6000 rpm
  • Hook Angle
    7 °
  • Tooth Form
    Alternate Top Bevel
  • Material Grade
    Micrograin
  • UPC_NO
    028877568775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text