1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW7124PT
DeWALT Circular Saw Blade - 10 in Blade Diameter, Number of Teeth: 24
Mi Item #
03236731
MFR #
DW7124PT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
DEWALT DW7124PT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW7124PT
DeWALT Circular Saw Blade - 10 in Blade Diameter, Number of Teeth: 24
Mi Item #
03236731
MFR #
DW7124PT
Mfr description
DW7124PT SAW BLADE 10 24T
Premium Micro-Grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
Precision Balanced, Laser-Cut Body provides extremely accurate cuts
Exclusive Dampening Slots reduce vibration to enhance cutting accuracy
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Arbor Size
5/8 in
Blade Diameter
10 in
Kerf
0.098 in
Details
Blade Type
Combination
Hook Angle
20 °
Number Of Teeth
24
Series
DW
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items