Motion
DW7150PT

DEWALT
DW7150PT

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 50
Mi Item #03236733
MFR #DW7150PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7150PT

Toothed Circular Saw Blade - Carbide-Tipped, 10 in Blade Diameter, Number of Teeth: 50
Mi Item #03236733
MFR #DW7150PT

Mfr description
DW7150PT SAW BLADE 10 50T
  • Premium Micro-Grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision Balanced, Laser-Cut Body provides extremely accurate cuts
  • Exclusive Dampening Slots reduce vibration to enhance cutting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    10 in
  • Width of Cut
    0.098 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Hook Angle
    15 °
  • Material Grade
    Micrograin
  • Max Rpm
    6000 rpm
  • Number Of Teeth
    50
  • Tooth Form
    Alternate Top Bevel With Raker
  • UPC_NO
    028877568751
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)