Motion
DW1649

DEWALT
DW1649

DW1649
Mi Item #03236737
MFR #DW1649
Price$343.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1649

DW1649
Mi Item #03236737
MFR #DW1649

Mfr description
DW1649 8-PC SELF-FEED KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.23/each

Specifications

Dimensions

  • Largest Drill Bit Size
    2-9/16 in
  • Self Feed Drill Bit Diameter
    1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 2-1/8 in, 2-9/16 in
  • Shank Size
    7/16 in
  • Smallest Drill Bit Size
    1 in
  • Weight
    6.05 lbs

Details

  • Includes
    5-1/2" Drill Bit Extension
  • Number Of Pieces
    7
  • Shank Type
    Quick-Change Hex
  • Type
    Self-Feed Bit Set
  • UPC_NO
    028877373362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)