1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW4772
Surface Grinding Wheel - Wheel Diameter: 4 in
MI ITEM #
03236744
MFR #
DW4772
Price
$88.24
/each
Qty
Add to Cart
Previous Page
Home
DEWALT DW4772
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW4772
Surface Grinding Wheel - Wheel Diameter: 4 in
MI ITEM #
03236744
MFR #
DW4772
Mfr description
DW4772 4 WIRE CUP WHEEL
High Diamond concentration for long life and aggressive material removal
Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.24
/each
Add to Cart
Specifications
Dimensions
Center Hole Thread Size
5/8-11 in
Weight
0.78 lbs
Wheel Diameter
4 in
Details
Material
Diamond
Max Rpm
15200 rpm
UPC_NO
028877468976
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items