Motion
DW4773

DEWALT
DW4773

Surface Grinding Wheel - Wheel Diameter: 7 in
MI ITEM #03236745
MFR #DW4773
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4773

Surface Grinding Wheel - Wheel Diameter: 7 in
MI ITEM #03236745
MFR #DW4773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4773 7 WIRE CUP WHEEL
  • High Diamond concentration for long life and aggressive material removal
  • Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life

Specifications

  • Abrasive Material
    Diamond
  • Wheel Diameter
    7 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Diamond
  • Wheel Type
    Double Row
  • Application
    For Concrete
  • Arbor Size
    5/8 in-11
  • Max Rpm
    8600 rpm
  • UPC_NO
    028877468990
  • Weight
    2.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text