Motion
DW1588

DEWALT
DW1588

Spade Bits - 1/4 in Drill Bit Size, 6 in Overall Length
MI ITEM #03236752
MFR #DW1588
Your Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1588

Spade Bits - 1/4 in Drill Bit Size, 6 in Overall Length
MI ITEM #03236752
MFR #DW1588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.55/each(List $8.69)

Overview

Mfr description
DW1588 6 EXTENSION
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking Cutting spurs provide optimum hole finish 1/4 in Hex shank prevents slipping and fits all 1/4 in quick change systems Hang hole allows for bit storage & wire pulling.

Specifications

  • Drill Bit Size
    1/4 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in
  • Manufacturer Upc Number
    028877475738
  • UPC_NO
    028877475738
  • Application
    Wood Drilling
  • Bit Diameter Compatibility
    1/4 in
  • Length
    6 in
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text