Motion
DW3232PT

DEWALT
DW3232PT

Toothed Circular Saw Blade - Carbide-Tipped, 12 in Blade Diameter, Number of Teeth: 80
Mi Item #03236753
MFR #DW3232PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3232PT

Toothed Circular Saw Blade - Carbide-Tipped, 12 in Blade Diameter, Number of Teeth: 80
Mi Item #03236753
MFR #DW3232PT

Mfr description
DW3232PT SAW BLADE 12 80T
  • Premium Micro-Grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
  • Precision Balanced, Laser-Cut Body provides extremely accurate cuts
  • Exclusive Dampening Slots reduce vibration to enhance cutting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Width of Cut
    0.102 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    No
  • Hook Angle
    7 °
  • Material Grade
    Micrograin
  • Max Rpm
    4800 rpm
  • Number Of Teeth
    80
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    028877568805
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)