Motion
ZPT63HBN-B16
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #03236764
MFR #ZPT63HBN-B16
Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #03236764
MFR #ZPT63HBN-B16

Mfr description
ZPT63HBN-B16 VACUUM PUMP
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.97/each

Specifications

Dimensions

  • Cup Height
    21.5 mm
  • Cup Outside Diameter  
    63 mm
  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Overall Height
    43 mm
  • Overall Weight
    116 g
  • Pad Diameter
    63 mm
  • Weight
    116 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)