Motion
1491600000

SEALMASTER
1491600000

Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: #1 1/4-12, Lubrication Fitting
Mi Item #03237069
MFR #1491600000
Price$1,155.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1491600000

Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: #1 1/4-12, Lubrication Fitting
Mi Item #03237069
MFR #1491600000

Mfr description
CFF 16 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.33/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Length To Ball Center
    4.1300 in
  • Misalignment Angle
    8.5
  • Shank Thread Length  
    2.0000 in
  • Shank Thread Size
    #1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.36 lbs

Details

  • Axial Static Load Capacity
    2520 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288729242
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    25200 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288729242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)