Motion
FMCE-625 .625 LCO

NEXEN GROUP
FMCE-625 .625 LCO

Friction Clutch - 0.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #03237223
MFR #FMCE-625 .625 LCO
Price$1,546.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCE-625 .625 LCO

Friction Clutch - 0.6250 in Bore, Flange/Foot Mounted, Air Engaged/Spring Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 1 SS, Flange Mount
Mi Item #03237223
MFR #FMCE-625 .625 LCO

Mfr description
801918 FMCE-625 0.625,LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,546.06/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    6.90 hp
  • Drive Inertia
    1.49 lb-in²
  • Frame Size
    56C
  • Input Shaft Diameter
    0.6250 in, 15.88 mm
  • Maximum Continuous Thermal Dissipation
    0.14 hp
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft Length
    2.0600 in, 52.32 mm
  • Overall Diameter
    6.50 in
  • Overall Length
    5.55 in
  • Port Size
    1/8 NPT
  • Weight
    22.50 lbs

Details

  • 2D Drawing
  • Additional Details
    FMCBE Flange Mounted Clutch-Brakes are designed for controlled starts and stops in hostile, dirty environments. Totally enclosed design prevents contaminants from interfering with operation of the units while keeping worn friction material from escaping into the environment. Flange mounts directly to motors and reducers. Compatible with C-face motors up to 20 HP. Optional Foot Mount is available for belt drive applications. Optional Input Unit allows you to incorporate pulleys or couplings into your application.
  • Air Chamber Volume
    1.299 in3, 21.287 cm3
  • Approximate Clutch Facing Life
    380 hphr
  • Bore Type
    Finished w/ Keyway & 1 SS
  • Clutch Air Chamber Vol When Worn Out
    1.890 in³
  • Clutch Air Chamber Volume When New
    1.299 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    7.66 in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Response Factor
    0.055
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    FMCE-625
  • Mounting Configuration
    Flange/Foot Mounted
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    92 lb
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    FMCE 625
  • Shaft Inertia
    1.18 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284304801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)