Motion
SE-200-1 .875 INPUT .875 OUTPUT

NEXEN GROUP
SE-200-1 .875 INPUT .875 OUTPUT

Spring Engaged Brake - Air/Spring
Mi Item #03237225
MFR #SE-200-1 .875 INPUT .875 OUTPUT
Price$1,724.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SE-200-1 .875 INPUT .875 OUTPUT

Spring Engaged Brake - Air/Spring
Mi Item #03237225
MFR #SE-200-1 .875 INPUT .875 OUTPUT

Mfr description
806002 SE-200-1 0.875 INPUT,0.87
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.68/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Bore Type
    Straight
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Flange Mounted Brakes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)