Motion
S-800 30MM ULTRA LCO

NEXEN GROUP
S-800 30MM ULTRA LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Ultra Low Coefficient Facing
Mi Item #03237227
MFR #S-800 30MM ULTRA LCO
Price$2,200.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-800 30MM ULTRA LCO

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Ultra Low Coefficient Facing
Mi Item #03237227
MFR #S-800 30MM ULTRA LCO

Mfr description
828031 S-800 30MM BORE,ULTRA LCO
  • High thermal performance at low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,200.92/each

Specifications

Dimensions

  • Backlash
    0.39°
  • Bore Diameter
    30 mm
  • Bore Size Range
    30 mm
  • Height
    9.0000 in, 228.60 mm
  • Input Shaft Diameter
    30 mm, 1.1810 in
  • Overall Diameter
    9.00 in
  • Overall Length
    3.63 in
  • Port Size
    1/4 BSPT
  • Weight
    28.33 lbs
  • Width
    9.0000 in, 228.60 mm

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Shaft Mount, Single Caliper, Air Cooled, Straight Bore
  • Approximate Brake Facing Life
    2740.5 kW/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    85.098 cm³
  • Brake Air Chamber Volume When New
    28.251 cm³
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Effective Area
    198 cm²
  • Brake Facing Type
    Ultra Low Coefficient
  • Brake Heat Sink Capacity
    170000 Joule
  • Brake Peak Thermal Input Rate
    20.90 kW
  • Brake Response Factor
    0.199
  • Clutch Category
    Brake
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Controllers
    964356, 964354, 912123, 912145,964520,964522,964531,964535,964260
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    826300
  • Harmonization Code
    8483.60.4000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.66 kW
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Maximum Dynamic Torque Capacity
    67 N-m
  • Min Engagement Pressure
    0.2 bar
  • Model
    S-800
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    823400 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    S-800
  • Shaft Inertia
    335.00 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284306980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)