Motion
5H60P-E 40MM PILOT NSB

NEXEN GROUP
5H60P-E 40MM PILOT NSB

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #03237230
MFR #5H60P-E 40MM PILOT NSB
Price$7,777.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H60P-E 40MM PILOT NSB

Tooth Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #03237230
MFR #5H60P-E 40MM PILOT NSB

Mfr description
913097 5H60P-E 40MM BORE,PILOT,M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,777.88/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    40 mm
  • Drive Inertia
    295.25 kg-cm²
  • Input Shaft Diameter
    40 mm, 1.5750 in
  • Minimum Sprocket Size
    50/38T, 60/32T, 80/25T, 100/21T, 120/19T
  • Port Size
    1/4 BSPT
  • Weight
    47.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Enclosed, Tooth Clutches. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    23.761 cm³
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.198
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    350 N-m
  • Model
    5H60P-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    183
  • Open Or Enclosed Design
    Enclosed
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 60P-E
  • Shaft Inertia
    89.36 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284306744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)