Motion
MDO-1125

NEXEN GROUP
MDO-1125

Air/Spring, Straight Bore/Shaft
Mi Item #03237250
MFR #MDO-1125
Price$4,045.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MDO-1125

Air/Spring, Straight Bore/Shaft
Mi Item #03237250
MFR #MDO-1125

Mfr description
935400 MDO-1125
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,045.68/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Clutches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)