Motion
MDB-1125

NEXEN GROUP
MDB-1125

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #03237251
MFR #MDB-1125
Your Price$4,710.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MDB-1125

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #03237251
MFR #MDB-1125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,710.90/each(List $4,854.82)

Overview

Mfr description
935500 MDB-1125
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet

Specifications

  • Combination Type
    Nema C-Faced Clutch-Brake
  • Series
    MDB
  • Open Or Enclosed Design
    Open
  • Bore Type
    Straight
  • Max Rpm
    1800 rpm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    600 in-lb
  • Max Static Brake Torque
    965 in
  • Bore Diameter
    1.1250 in
  • Drive Inertia
    17.40 lbin²
  • Shaft Inertia
    20.50 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    572 hphr
  • Approximate Brake Facing Life
    572 hphr
  • Clutch Air Chamber Volume When New
    0.397 in³
  • Clutch Air Chamber Vol When Worn Out
    1.058 in³
  • Brake Air Chamber Volume When New
    1.276 in³
  • Brake Air Chamber Vol When Worn Out
    2.610 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Clutch Heat Sink Capacity
    60000 ft-lb
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Frame Size
    182TC, 184TC
  • Overhung Load Capacity
    554 lb
  • Combined Continuous Thermal Diss
    0.50 hp hp
  • Input Shaft Diameter
    1.125 in
  • Output Shaft Diameter
    1.125 in
  • Manufacturer Upc Number
    662284287708
  • UPC_NO
    662284287708
  • Manufacturer Product Page
  • Weight
    67.70 lbs
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text