Motion
MDB-1375

NEXEN GROUP
MDB-1375

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #03237258
MFR #MDB-1375
Price$3,770.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MDB-1375

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDB
MI ITEM #03237258
MFR #MDB-1375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,770.50/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Drive Inertia
    59.40 lbin²
  • Frame Size
    213TC, 215TC
  • Input Shaft Diameter
    1.375 in
  • Output Shaft Diameter
    1.375 in
  • Port Size
    1/8 NPT
  • Weight
    75.50 lbs

Details

  • Actuation
    Air/Spring
  • Approximate Brake Facing Life
    1225 hphr
  • Approximate Clutch Facing Life
    1225 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    3.781 in³
  • Brake Air Chamber Volume When New
    1.600 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    125000 ft-lbs
  • Clutch Air Chamber Vol When Worn Out
    1.895 in³
  • Clutch Air Chamber Volume When New
    0.413 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    110000 ft-lb
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.75 hp hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284307062
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    1570 in
  • Max Static Clutch Torque
    1140 in-lb
  • Min Engagement Pressure
    5 psi
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    610 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    MDB
  • Shaft Inertia
    65.00 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284307062

Overview

Mfr description
936500 MDB-1375
  • Enclosed, Air Engaged, Clutch Brake With Optional Input Shaft And Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought