Motion
MTL60-PMT-MP-1.00-50/115

NEXEN GROUP
MTL60-PMT-MP-1.00-50/115

Mechanical Torque Limiter - Straight, Keyed, 85 lb-ft Torque Capacity, 3500 RPM Max
MI ITEM #03237274
MFR #MTL60-PMT-MP-1.00-50/115
Price$1,137.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MTL60-PMT-MP-1.00-50/115

Mechanical Torque Limiter - Straight, Keyed, 85 lb-ft Torque Capacity, 3500 RPM Max
MI ITEM #03237274
MFR #MTL60-PMT-MP-1.00-50/115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,137.93/each

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    1.000 in
  • Bore Size
    1.000 in
  • Minimum Sprocket Size
    35/29T, 40/26T, 50/20T
  • Pilot Size
    55 mm
  • Weight
    4.20 lbs

Details

  • Bore Type
    Straight w/ Keyway
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Aluminum And Black Oxide, Corrosion Resistant Per DIN 50021 Salt 140 Hours, Or Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284306904
  • Max Rpm
    3500 RPM rpm
  • Max Static Clutch Torque
    115 N-m
  • Min Static Torque Capacity
    50 N-m
  • Mounting Style
    Tapered Compression Collar With Keyway
  • Number Of Engagement Positions
    6 @ 60°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, M5 Holes @ 60° On A 63 mm Bolt Circle
  • Radial Load Capacity
    2300 N
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    5.00 kg/cm²
  • Temperature Range
    -30-120 °C
  • Torque Capacity
    85 ft-lbs
  • Torque Range
    50-115 N-m
  • UPC_NO
    662284306904

Overview

Mfr description
975423-050 MTL60-PMT-MP-1.00-50/115
  • On Overload Disengages But Will Automatically Reengage When Problem Is Corrected
  • High Performance, Zero Backlash, Adjustable, Mechanical Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought