Motion
SAFE-RLSSB 800-138-C-A-MR

NEXEN GROUP
SAFE-RLSSB 800-138-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Black Anodized Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 7.38 in Input Shaft
MI ITEM #03237318
MFR #SAFE-RLSSB 800-138-C-A-MR
Your Price$5,610.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 800-138-C-A-MR

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Black Anodized Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 7.38 in Input Shaft
MI ITEM #03237318
MFR #SAFE-RLSSB 800-138-C-A-MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,610.85/each(List $7,013.57)

Overview

Mfr description
966383 RLSS 800-138-C-A-MR
  • Spring Engaged, Rod Lock, With Manual Release, For NFPA Pneumatic Cylinders
  • Spring Engaged, Manual Release, Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Multiple Springs For More Reliable Holding Performance

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Mounting Style
    Pneumatic Cylinder Mount
  • Series
    RLSS 800-138-C-A-MR
  • Finish
    Black Anodized
  • Temperature Range
    33 to 150 ° F Continuous, Up To 212 ° F Intermittent
  • Ratings
    ISO 6431, IP67, Exceeds NEMA 4X, CE, And RoHS
  • Overall Length
    7.38 in
  • Overall Width
    8.50 in
  • Approximate Engagement Response Time
    265 ms
  • Max Pressure
    120 psi
  • Port Size
    1/4 NPT
  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles And 500 Manual Releases Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Rod Locks Can Be Stacked For Higher Holding Forces.
  • Manufacturer Product Page
  • Cylinder Size
    8.000 in
  • Holding Force
    5026 lbs
  • Rod Size
    1.375 in
  • Air Chamber Volume
    22.660 in³
  • Minimum Release Pressure
    60 psi
  • Backlash
    Less Than 0.008 in
  • Manufacturer Upc Number
    662284305730
  • UPC_NO
    662284305730
  • Weight
    51.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought