Motion
10000
5-piece High Speed Steel Size #1 to #5 Double-Ended Center Drill Set with
Mi Item #03237626
MFR #10000
Price$135.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-piece High Speed Steel Size #1 to #5 Double-Ended Center Drill Set with
Mi Item #03237626
MFR #10000

Mfr description
10000 DRILL & CTRSK SET #1-#5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.33/each

Specifications

Dimensions

  • Body Diameter
    1/4 in, 1/8 in, 3/16 in, 5/16 in, 7/16 in
  • Drill Point Diameter
    1/8 in, 3/16 in, 3/64 in, 5/64 in, 7/64 in
  • Drill Point Length
    1/8 in, 3/16 in, 3/64 in, 5/64 in, 7/64 in
  • Largest Body Diameter
    7/16 in
  • Max Trade Size
    #5
  • Min Trade Size
    #1
  • Overall Length
    1-1/4 in, 1-7/8 in, 2-1/8 in, 2-3/4 in, 2 in
  • Smallest Body Diameter
    1/8 in
  • Trade Size
    #1, #2, #3, #4, #5

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    5
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)