Motion
10032
High Speed Steel, #0, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
MI ITEM #03237628
MFR #10032
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #0, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
MI ITEM #03237628
MFR #10032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.40/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Diameter
    1/32 in
  • Drill Point Length
    1/32 in
  • Overall Length
    1-1/4 in
  • Trade Size
    #0

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Overview

Mfr description
10032 #0 HSS 60 DEG COMB DRILL/CTSK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought