Motion
21040
Long-Series, High Speed Steel, #1, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
MI ITEM #03237639
MFR #21040
List Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-Series, High Speed Steel, #1, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
MI ITEM #03237639
MFR #21040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.65/each for your price

Overview

Mfr description
21040 #1 X #4 60 DEG LONG SERIES

Specifications

  • Trade Size
    #1
  • Countersink Angle
    60 °
  • Body Diameter
    1/8 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    3/64 in
  • Overall Length
    4 in
  • Drill Point Length
    3/64 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Series
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text