Motion
21060
Countersink - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
MI ITEM #03237640
MFR #21060
Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 2 Flutes, 1/8 in Body Dia., 1/8 in Shank Dia., High Speed Steel Material
MI ITEM #03237640
MFR #21060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.68/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Overall Length
    6 in
  • Pilot Or Drill Tip Diameter
    3/64 in
  • Shank Diameter
    1/8 in
  • Trade Size
    #1

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    Long
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink

Overview

Mfr description
21060 #1 X #6 60 DEG LONG SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought