Motion
22040
Long-Series, High Speed Steel, #2, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/16", CS 60°
MI ITEM #03237641
MFR #22040
Price$35.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-Series, High Speed Steel, #2, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/16", CS 60°
MI ITEM #03237641
MFR #22040

Mfr description
22040 #2X4 LONG COMB. DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.18/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Drill Point Diameter
    5/64 in
  • Drill Point Length
    5/64 in
  • Overall Length
    4 in
  • Trade Size
    #2

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    Long
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)