Motion
24040
Long-Series, High Speed Steel, #4, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/16", CS 60°
MI ITEM #03237644
MFR #24040
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-Series, High Speed Steel, #4, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/16", CS 60°
MI ITEM #03237644
MFR #24040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
24040 #4 X 4 60 DEG LONG SERIES

Specifications

  • Trade Size
    #4
  • Countersink Angle
    60 °
  • Body Diameter
    5/16 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    1/8 in
  • Overall Length
    4 in
  • Drill Point Length
    1/8 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Series
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text