Motion
26060
Long-Series, High Speed Steel, #6, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2", CS 60°
MI ITEM #03237648
MFR #26060
Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long-Series, High Speed Steel, #6, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2", CS 60°
MI ITEM #03237648
MFR #26060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.10/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Overall Length
    6 in
  • Trade Size
    #6

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    Long
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Overview

Mfr description
26060 #6 X 6 60 DEG LONG SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought