Motion
32104
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #03237650
MFR #32104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #03237650
MFR #32104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32104 1" CTR DRILL 10"OAL

Specifications

  • Body Diameter
    1 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    NC Spotting
  • Flute Length
    2-1/4 in
  • Overall Length
    10 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text